AC Drive, PowerFlex 70, 480VAC, 65A, 50HP/ND, 40HP/HD, IP20/Type 1

Item #: 241228
Cat #: 20AD065A3AYNACC0
UPC: 820919433245
Sign In or Register to view pricing and more.
AC Drive, PowerFlex 70, 480 Volt AC, 3-Phase, 65 Amps, 50 Horse Power Normal Duty, 40 Horse Power Heavy Duty, Panel Mount - IP20 / NEMA Type 1, with Conformal Coating, LCD Display, Full Numeric Keypad, Brake IGBT Installed, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), ControlNet (Coax) - DPI Module, Enhanced Control, No Feedback

Overview

AC Drive, PowerFlex 70, 480 Volt AC, 3-Phase, 65 Amps, 50 Horse Power Normal Duty, 40 Horse Power Heavy Duty, Panel Mount - IP20 / NEMA Type 1, with Conformal Coating, LCD Display, Full Numeric Keypad, Brake IGBT Installed, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), ControlNet (Coax) - DPI Module, Enhanced Control, No Feedback
Also known as: 820919433245, 20AD065A3AYNACC0

Specifications

Phase: 3
Volts AC: 480
Horsepower: 40, 50
Amps: 65
Type: AC, Drive
Phase: 3
Horsepower: 40, 50
Type: AC, Drive
Volts AC: 480
Amps: 65

Customer Reviews

No reviews for this product
(0)