Drive, Adjustable Frequency, 1.1A, 0.37KW, 0.5HP, 480VAC

Item #: 97646
Cat #: 20AD1P1A0AYNNNC0
UPC: 820919204517
Sign In or Register to view pricing and more.
Drive, PowerFlex 70, Adjustable Frequency, 1.1 Amp, 0.37 Kilowatt, 0.5 Horse Power, 480 Volt AC

Overview

Drive, PowerFlex 70, Adjustable Frequency, 1.1 Amp, 0.37 Kilowatt, 0.5 Horse Power, 480 Volt AC
Compact packages of power, control, and operator interface, Allen-Bradley® PowerFlex® 70 AC drives are designed to meet your space, simplicity, and reliability needs. These drives allow you to easily integrate them into your architecture. Catalog item 20AD1P1A0AYNNNC0 from Rockwell Automation® is a PowerFlex 70 AC drive (20 A).Allen-Bradley and PowerFlex are trademarks of Rockwell Automation, Inc.
Also known as: 820919204517, 20AD1P1A0AYNNNC0

Specifications

Phase: 3
Volts AC: 480
Type: AC, Drive
Amps: 1.100
Horsepower: 0.500
Phase: 3
Type: AC, Drive
Horsepower: 0.500
Volts AC: 480
Amps: 1.100

Customer Reviews

No reviews for this product
(0)