This product may not be available in all locations.
Drive, Adjustable Frequency, 2.1A, 0.75KW, 1.0HP, 480VAC
Item #:
56174
Cat #:
20AD2P1A3AYNNNC0
UPC:
820919240157
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Drive, PowerFlex 70, Adjustable Frequency, 2.1 Amp, 0.75 Kilowatt, 1.0 Horse Power, 480 Volt AC
Overview
Drive, PowerFlex 70, Adjustable Frequency, 2.1 Amp, 0.75 Kilowatt, 1.0 Horse Power, 480 Volt AC
Compact packages of power, control, and operator interface, Allen-Bradley® PowerFlex® 70 AC drives are designed to meet your space, simplicity, and reliability needs. These drives allow you to easily integrate them into your architecture. Catalog item 20AD2P1A3AYNNNC0 from Rockwell Automation® is a PowerFlex 70 AC drive (2.1 A at 1 Hp 20 A).Allen-Bradley and PowerFlex are trademarks of Rockwell Automation, Inc.
Also known as: 820919240157, 20AD2P1A3AYNNNC0
Specifications
Horsepower: | 1 |
Phase: | 3 |
Volts AC: | 480 |
Type: | AC, Drive |
Amps: | 2.100 |
Horsepower: | 1 |
Volts AC: | 480 |
Amps: | 2.100 |
Phase: | 3 |
Type: | AC, Drive |
Customer Reviews
No reviews for this product
(0)