This product may not be available in all locations.
Drive, Adjustable Frequency, 22A, Frame 2, 15HP, 480VAC
Item #:
138943
Cat #:
20F11GD022AA0NNNNN
UPC:
884951164420
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Drive, PowerFlex 753, with Embedded I/O, Air Cooled, AC Input with DC Terminals, Type 12 / IP54, 22 Amps, 15 Horse Power Normal Duty, 10 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 2, Filtered, CM Jumper Removed, DB Transistor, Blank (No HIM)
Overview
Drive, PowerFlex 753, with Embedded I/O, Air Cooled, AC Input with DC Terminals, Type 12 / IP54, 22 Amps, 15 Horse Power Normal Duty, 10 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 2, Filtered, CM Jumper Removed, DB Transistor, Blank (No HIM)
Also known as: 884951164420, 20F11GD022AA0NNNNN
Specifications
Phase: | 3 |
Horsepower: | 10, 15 |
Volts AC: | 480 |
IP/NEMA Rating: | IP54, NEMA 12 |
Mounting: | Surface |
Type: | General Purpose, Drive |
Amps: | 22 |
Size: | 2 |
Phase: | 3 |
Volts AC: | 480 |
Mounting: | Surface |
Amps: | 22 |
Horsepower: | 10, 15 |
IP/NEMA Rating: | IP54, NEMA 12 |
Type: | General Purpose, Drive |
Size: | 2 |
Customer Reviews
No reviews for this product
(0)