This product may not be available in all locations.
AC Drive, Adjustable Frequency, 65A, Frame 4, 50/40HP, 480VAC
Item #:
311177
Cat #:
20F11GD065AA0NNNNN
UPC:
884951168138
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
AC Drive, PowerFlex 753, with Embedded I/O, Air Cooled, AC Input with DC Terminals, Type 12/IP54, 65 Amps, 50 Horse Power Normal Duty, 40 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 5, Filtered, CM Jumper Removed, DB Transistor, Blank (No HIM)
Overview
AC Drive, PowerFlex 753, with Embedded I/O, Air Cooled, AC Input with DC Terminals, Type 12/IP54, 65 Amps, 50 Horse Power Normal Duty, 40 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 5, Filtered, CM Jumper Removed, DB Transistor, Blank (No HIM)
PowerFlex® 753 AC Drives are cost-effective and easy to use in general purpose applications requiring safety features. They come standard with built-in I/O, which is ideal for machine builders and system integrators who want to reduce engineering costs, deliver machines to market faster, and meet end user demand for more productive machines. Select size-optimized drives for low-power applications where you have limited space available. The Dual-port EtherNet/IP™ Option Module offers flexible, cost-effective methods for leveraging EtherNet/IP networks.
Also known as: 884951168138, 20F11GD065AA0NNNNN
Specifications
Phase: | 3 |
Amps: | 65 |
Size: | 4 |
Type: | General Purpose, Drive |
Horsepower: | 50 |
Phase: | 3 |
Size: | 4 |
Horsepower: | 50 |
Amps: | 65 |
Type: | General Purpose, Drive |
Customer Reviews
No reviews for this product
(0)