This product may not be available in all locations.
Drive ,Air Cooled, Type 12/IP54, 480VAC, 3PH, 77A, 60HP/ND, 50HP/HD, Frame 5
Item #:
241611
Cat #:
20F11GD077AA0NNNNN
UPC:
884951162914
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
AC Drive, with Embedded I/O, Standard Protection, Forced Air, AC Input with DC Terminals, Type 12/IP54, 77 Amps, 60 Horse Power Normal Duty, 50 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 5, Filtered, CM Jumper Removed, DB Transistor, Blank (No HIM)
Overview
AC Drive, with Embedded I/O, Standard Protection, Forced Air, AC Input with DC Terminals, Type 12/IP54, 77 Amps, 60 Horse Power Normal Duty, 50 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 5, Filtered, CM Jumper Removed, DB Transistor, Blank (No HIM)
Our PowerFlex® 753 AC Drives are cost-effective and easy to use in general purpose applications requiring safety features. They come standard with built-in I/O, which is ideal for machine builders and system integrators who want to reduce engineering costs, deliver machines to market faster, and meet end user demand for more productive machines. Select size-optimized drives for low-power applications where you have limited space available. The Dual-port EtherNet/IP™ Option Module offers flexible, cost-effective methods for leveraging EtherNet/IP networks.
Also known as: 884951162914, 20F11GD077AA0NNNNN
Specifications
Type: | General Purpose Drives |
Type: | General Purpose Drives |
Customer Reviews
No reviews for this product
(0)