This product may not be available in all locations.
Drive, AC, 480VAC 3-Phase, 65A, 50HP/Normal Duty, 40HP/Heavy Duty
Item #:
95188
Cat #:
20F11ND065AA0NNNNN
UPC:
884951161658
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
PowerFlex 753 AC Drive, with Embedded I/O, Air Cooled, AC Input with DC Terminals, Open Type, 65 Amps, 50HP ND, 40HP HD, 480 VAC, 3 PH, Frame 4, Filtered, CM Jumper Removed, DB Transistor, Blank (No HIM)
Overview
PowerFlex 753 AC Drive, with Embedded I/O, Air Cooled, AC Input with DC Terminals, Open Type, 65 Amps, 50HP ND, 40HP HD, 480 VAC, 3 PH, Frame 4, Filtered, CM Jumper Removed, DB Transistor, Blank (No HIM)
Cost-effective and easy to use, Allen-Bradley® PowerFlex® 753 AC drives are perfect for your general-purpose applications requiring safety features. These drives come standard with built-in I/O, reducing engineering costs and increasing machine productivity. Catalog item 20F11ND065AA0NNNNN from Rockwell Automation® is a PowerFlex 753 AC packaged drive.Allen-Bradley and PowerFlex are trademarks of Rockwell Automation, Inc.
Also known as: 884951161658, 20F11ND065AA0NNNNN
Specifications
Phase: | 3 |
Volts AC: | 480 |
Amps: | 65 |
Type: | General Purpose, Drive |
Horsepower: | 50 |
Phase: | 3 |
Amps: | 65 |
Horsepower: | 50 |
Volts AC: | 480 |
Type: | General Purpose, Drive |
Customer Reviews
No reviews for this product
(0)