This product may not be available in all locations.
Drive, AC, 380-480VAC 3-Phase, 302A, 250HP Normal Duty & Heavy Duty
Item #:
4226
Cat #:
20F1AND302AN0NNNNN
UPC:
884951167971
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Drive, PowerFlex 753, 380 - 480 Volt AC, 3-Phase, 302 Amp, 250 Horse Power, Normal Duty and Heavy Duty, Open Type
Overview
Drive, PowerFlex 753, 380 - 480 Volt AC, 3-Phase, 302 Amp, 250 Horse Power, Normal Duty and Heavy Duty, Open Type
PowerFlex® 753 AC Drives are cost-effective and easy to use in general purpose applications requiring safety features. They come standard with built-in I/O, which is ideal for machine builders and system integrators who want to reduce engineering costs, deliver machines to market faster, and meet end user demand for more productive machines. Select size-optimized drives for low-power applications where you have limited space available. The Dual-port EtherNet/IP™ Option Module offers flexible, cost-effective methods for leveraging EtherNet/IP networks.
Also known as: 884951167971, 20F1AND302AN0NNNNN
Specifications
Phase: | 3 |
Amps: | 302 |
Type: | General Purpose, Drive |
Horsepower: | 250 |
Phase: | 3 |
Type: | General Purpose, Drive |
Amps: | 302 |
Horsepower: | 250 |
Customer Reviews
No reviews for this product
(0)