This product may not be available in all locations.
Drive, AC, 380-480VAC 3-Phase, 5A, 3HP Normal Duty & Heavy Duty
Item #:
155349
Cat #:
20G11ND5P0AA0NNNNN
UPC:
884951215085
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Drive, PowerFlex 755, 380 - 480 Volt AC, 3-Phase, 5 Amp, 3 Horse Power, Normal Duty and Heavy Duty, Open Type
Overview
Drive, PowerFlex 755, 380 - 480 Volt AC, 3-Phase, 5 Amp, 3 Horse Power, Normal Duty and Heavy Duty, Open Type
Easy to use, flexible, and high-performance, Allen-Bradley® PowerFlex® 755 AC drives are well-suited for a wide variety of motor control applications. And you can place these drives on the same networks as your Kinetix® drives. Catalog item 20G11ND5P0AA0NNNNN from Rockwell Automation® is a PowerFlex 755 AC packaged drive. Allen-Bradley, Kinetix, and PowerFlex are trademarks of Rockwell Automation, Inc.
Also known as: 884951215085, 20G11ND5P0AA0NNNNN
Specifications
Phase: | 3 |
Amps: | 5 |
Horsepower: | 3 |
Type: | General Purpose, Drive |
Phase: | 3 |
Horsepower: | 3 |
Amps: | 5 |
Type: | General Purpose, Drive |
Customer Reviews
No reviews for this product
(0)