This product may not be available in all locations.
Drive, AC, 380-480VAC 3-Ph, 14A, 10HP Normal Duty, 7.5HP Heavy Duty
Item #:
361974
Cat #:
20G11RD014AA0NNNNN
UPC:
884951299115
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Drive, PowerFlex 755, 380 - 480 Volt AC, 3-Phase, 14 Amp, 10 Horse Power, Normal Duty, 7.5 Horse Power, Heavy Duty, Open Type
Overview
Drive, PowerFlex 755, 380 - 480 Volt AC, 3-Phase, 14 Amp, 10 Horse Power, Normal Duty, 7.5 Horse Power, Heavy Duty, Open Type
Our PowerFlex® 755 AC Drives provide ease of use, application flexibility, and high performance. They include multiple control and hardware options, as well as optional embedded safety features. These drives are well-suited for a wide variety of motor control applications including pumps, fans, and conveyors. With Integrated Motion on EtherNet/IP™, you can place these drives on the same network as Kinetix® drives. A Dual-port EtherNet/IP™ Option Module supports ring, linear, and star topologies, as well as Device Level Ring (DLR) functionality for fault tolerant connectivity and high drive availability.
Also known as: 884951299115, 20G11RD014AA0NNNNN
Specifications
Phase: | 3 |
Horsepower: | 10, 7.500 |
Type: | General Purpose, Drive |
Amps: | 14 |
Phase: | 3 |
Type: | General Purpose, Drive |
Horsepower: | 10, 7.500 |
Amps: | 14 |
Customer Reviews
No reviews for this product
(0)