This product may not be available in all locations.
Drive, 140A, 75kW Normal Duty, 400VAC, 3-Ph, No HIM, Open Type,
Item #:
98674
Cat #:
20G1ANC140AA0NNNNN
UPC:
884951037601
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Drive, PowerFlex 755, 140 Amp, 75 kW Normal Duty, 55 kW Heavy Duty, 400 Volt AC, 3-Phase
Overview
Drive, PowerFlex 755, 140 Amp, 75 kW Normal Duty, 55 kW Heavy Duty, 400 Volt AC, 3-Phase
Our PowerFlex® 755 AC Drives provide ease of use, application flexibility, and high performance. They include multiple control and hardware options, as well as optional embedded safety features. These drives are well-suited for a wide variety of motor control applications including pumps, fans, and conveyors. With Integrated Motion on EtherNet/IP™, you can place these drives on the same network as Kinetix® drives. A Dual-port EtherNet/IP™ Option Module supports ring, linear, and star topologies, as well as Device Level Ring (DLR) functionality for fault tolerant connectivity and high drive availability.
Also known as: 884951037601, 20G1ANC140AA0NNNNN
Specifications
Wattage: | 75 kW, 55 kW |
Phase: | 3 |
Amps: | 140 |
Type: | General Purpose, Drive |
Volts AC: | 400 |
Wattage: | 75 kW, 55 kW |
Amps: | 140 |
Volts AC: | 400 |
Phase: | 3 |
Type: | General Purpose, Drive |
Customer Reviews
No reviews for this product
(0)