This product may not be available in all locations.
Drive, 156A, 125HP Normal Duty, 100HP Heavy Duty, 380-480VAC, 3-Ph
Item #:
169068
Cat #:
20G1AND156AN0NNNNN
UPC:
884951038035
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Drive, PowerFlex 755, 156Amp, 125 Horse Power, Normal Duty, 100 Horse Power, Heavy Duty, 380 - 480 Volt AC, Open Type
Overview
Drive, PowerFlex 755, 156Amp, 125 Horse Power, Normal Duty, 100 Horse Power, Heavy Duty, 380 - 480 Volt AC, Open Type
Our PowerFlex® 755 AC Drives provide ease of use, application flexibility, and high performance. They include multiple control and hardware options, as well as optional embedded safety features. These drives are well-suited for a wide variety of motor control applications including pumps, fans, and conveyors. With Integrated Motion on EtherNet/IP™, you can place these drives on the same network as Kinetix® drives. A Dual-port EtherNet/IP™ Option Module supports ring, linear, and star topologies, as well as Device Level Ring (DLR) functionality for fault tolerant connectivity and high drive availability.
Also known as: 884951038035, 20G1AND156AN0NNNNN
Specifications
Phase: | 3 |
Amps: | 156 |
Horsepower: | 125, 100 |
Type: | General Purpose, Drive |
Phase: | 3 |
Horsepower: | 125, 100 |
Amps: | 156 |
Type: | General Purpose, Drive |
Customer Reviews
No reviews for this product
(0)