This product may not be available in all locations.
Drive, 860VAC, 3PH, 19A, 10HP, PowerFlex DC
Item #:
254302
Cat #:
20P41AD019RA0NNN
UPC:
820919841743
Sign In or Register to view pricing and more.
Drive, PowerFlex DC, 480 Volt AC, 3-Phase, 19 Amps, 10 Horse Power, IP20, NEMA/UL Type Open, with Conformal Coating, No HIM (Blank Plate), User Manual, No Communication Module
Overview
Drive, PowerFlex DC, 480 Volt AC, 3-Phase, 19 Amps, 10 Horse Power, IP20, NEMA/UL Type Open, with Conformal Coating, No HIM (Blank Plate), User Manual, No Communication Module
Also known as: 820919841743, 20P41AD019RA0NNN
Specifications
Phase: | 3 |
Type: | AC Drive |
Horsepower: | 10 |
Volts AC: | 480 |
Mounting: | Surface |
Amps: | 19 |
IP/NEMA Rating: | IP20 |
Phase: | 3 |
Horsepower: | 10 |
Mounting: | Surface |
IP/NEMA Rating: | IP20 |
Type: | AC Drive |
Volts AC: | 480 |
Amps: | 19 |
Customer Reviews
No reviews for this product
(0)