This product may not be available in all locations.
Drive, 480VAC, 3PH, 207A, 125HP, IP20, NEMA/UL Type Open, No HIM
Item #:
300295
Cat #:
20P41AD207RA0NNN
UPC:
820919857560
Sign In or Register to view pricing and more.
Drive, PowerFlex DC, 480 Volt AC, 3-Phase, 207 Amp, 125 Horse Power, IP20, NEMA/UL Type Open, with Conformal Coating, No HIM (Blank Plate), User Manual, No Communication Module
Overview
Drive, PowerFlex DC, 480 Volt AC, 3-Phase, 207 Amp, 125 Horse Power, IP20, NEMA/UL Type Open, with Conformal Coating, No HIM (Blank Plate), User Manual, No Communication Module
Our full line of PowerFlex® DC drive products includes PowerFlex DC digital drives, PowerFlex DC standalone regulators (SAR), and PowerFlex DC field controllers. Our DC solutions can meet the needs of a wide range of demanding applications. They are designed for DC motor applications and retrofits up to 6000 Hp/4000 kW.
Also known as: 820919857560, 20P41AD207RA0NNN
Specifications
Phase: | 3 |
Volts AC: | 480 |
Horsepower: | 125 |
Type: | General Purpose, Drive |
IP/NEMA Rating: | IP20 |
Amps: | 207 |
Phase: | 3 |
Horsepower: | 125 |
IP/NEMA Rating: | IP20 |
Volts AC: | 480 |
Type: | General Purpose, Drive |
Amps: | 207 |
Customer Reviews
No reviews for this product
(0)