This product may not be available in all locations.
Drive, PowerFlex 40P, 480VAC, 3PH, 4.0A, 1.5KW, 2.0HP, No Filter
Item #:
17665
Cat #:
22D-D4P0N104
UPC:
820919654152
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Drive, Variable Frequency, PowerFlex 40P, 480 Volt AC, 3 Phase, 4.0 Amp, 1.5 Kilowatt, 2.0 Horse Power, No Filter
Overview
Drive, Variable Frequency, PowerFlex 40P, 480 Volt AC, 3 Phase, 4.0 Amp, 1.5 Kilowatt, 2.0 Horse Power, No Filter
Our PowerFlex® 40P AC Drives provide closed-loop control with an option for Category 3 Safe Torque-off in a compact and cost-effective design. This drive is designed to meet global OEM and end-user demands for flexibility, space savings and ease of use. It is a cost-effective solution for speed or basic position control of applications such as diverters, smart conveyors, packaging machines, and fiber-spinning machines.
Also known as: 820919654152, 22D-D4P0N104
Specifications
Phase: | 3 |
Volts AC: | 480 |
Amps: | 4 |
Horsepower: | 2 |
Type: | Variable Frequency Drive |
IP/NEMA Rating: | IP20 |
Wattage: | 1.500 kW |
Phase: | 3 |
Amps: | 4 |
Type: | Variable Frequency Drive |
Wattage: | 1.500 kW |
Volts AC: | 480 |
Horsepower: | 2 |
IP/NEMA Rating: | IP20 |
Customer Reviews
No reviews for this product
(0)