Drive, Variable, 380-480VAC, 4.0kW, 5.0HP, 10.5A, Normal & Heavy Duty

Item #: 593392
Cat #: 25A-D010N104
UPC: 885630702520
Sign In or Register to view pricing and more.
Documents & Guides
Drive, PowerFlex 523, 380 - 480 Volt AC, 4.0 kW, 5.0 Horse Power, 10.5 Amp, Normal & Heavy Duty, Frame A, No Filter

Overview

Drive, PowerFlex 523, 380 - 480 Volt AC, 4.0 kW, 5.0 Horse Power, 10.5 Amp, Normal & Heavy Duty, Frame A, No Filter
The PowerFlex® 520-Series AC drive delivers an innovative design that is remarkably versatile and can accommodate systems ranging from standalone machines to simple system integration. The PowerFlex 523 drive provides general purpose control for applications ranging up to 30 HP and 22 kW. The PowerFlex 525 drive provides maximum flexibility and performance ranging up to 30 HP and 22 kW. By combining various motor control options, communications, energy savings, and standard safety features in a cost-effective drive, the PowerFlex 520-Series drive is suitable for a wide array of applications. Maximize your system performance and productivity by taking advantage of the following key features offered in a PowerFlex 520-Series drive.
Also known as: 885630702520, 25A-D010N104

Specifications

Phase: 3
Horsepower: 5
Wattage: 4 kW
Type: Variable Frequency Drive
IP/NEMA Rating: IP20
Amps: 10.500
Phase: 3
Wattage: 4 kW
IP/NEMA Rating: IP20
Horsepower: 5
Type: Variable Frequency Drive
Amps: 10.500

Customer Reviews

No reviews for this product
(0)