Drive, Variable, 380-480VAC, 15kW, 20HP, 30A, Normal & Heavy Duty

Item #: 507511
Cat #: 25B-D030N104
UPC: 884951885981
Sign In or Register to view pricing and more.
Documents & Guides
Drive, PowerFlex 525, 380 - 480 Volt AC, 15 kW, 20 Horse Power, Normal Duty, 11 kW, 15 Horse Power, Heavy Duty, 30 Amp, Frame D, No Filter

Overview

Drive, PowerFlex 525, 380 - 480 Volt AC, 15 kW, 20 Horse Power, Normal Duty, 11 kW, 15 Horse Power, Heavy Duty, 30 Amp, Frame D, No Filter
Our PowerFlex® 525 AC Drives feature an innovative, modular design to support fast and easy installation and configuration. This next generation of compact drives offers embedded EtherNet/IP™ communications, USB programming, and standard safety features. PowerFlex 525 drives, which offer a power rating of 0.4...22 kW (0.5...30 Hp) with global voltage classes of 100...600V, provide a variety of motor control and flexible mounting options. PowerFlex 525 AC drives operate at temperatures as high as 70 °C (158 °F), and they are ideal for applications such as conveyors, fans, pumps, and mixers.
Also known as: 884951885981, 25B-D030N104

Specifications

Phase: 3
Horsepower: 20, 15
Amps: 30
Type: Variable Frequency Drive
Wattage: 15 kW, 11 kW
IP/NEMA Rating: IP20
Phase: 3
Amps: 30
Wattage: 15 kW, 11 kW
Horsepower: 20, 15
Type: Variable Frequency Drive
IP/NEMA Rating: IP20

Customer Reviews

No reviews for this product
(0)