This product may not be available in all locations.
Drive, Variable, 380-480VAC, 0.4kW, 0.5HP, 1.4A, Normal & Heavy Duty
Item #:
532693
Cat #:
25B-D1P4N114
UPC:
884951885998
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Drive, PowerFlex 525, 380 - 480 Volt AC, 0.4 kW, 0.5 Horse Power, 1.4 Amp, Normal & Heavy Duty, Frame A, EMC Filter
Overview
Drive, PowerFlex 525, 380 - 480 Volt AC, 0.4 kW, 0.5 Horse Power, 1.4 Amp, Normal & Heavy Duty, Frame A, EMC Filter
Our PowerFlex® 525 AC Drives feature an innovative, modular design to support fast and easy installation and configuration. This next generation of compact drives offers embedded EtherNet/IP™ communications, USB programming, and standard safety features. PowerFlex 525 drives, which offer a power rating of 0.4...22 kW (0.5...30 Hp) with global voltage classes of 100...600V, provide a variety of motor control and flexible mounting options. PowerFlex 525 AC drives operate at temperatures as high as 70 °C (158 °F), and they are ideal for applications such as conveyors, fans, pumps, and mixers.
Also known as: 884951885998, 25B-D1P4N114
Specifications
Phase: | 3 |
Type: | Variable Frequency Drive |
IP/NEMA Rating: | IP20 |
Amps: | 1.400 |
Wattage: | 0.400 kW |
Horsepower: | 0.500 |
Phase: | 3 |
IP/NEMA Rating: | IP20 |
Wattage: | 0.400 kW |
Type: | Variable Frequency Drive |
Amps: | 1.400 |
Horsepower: | 0.500 |
Customer Reviews
No reviews for this product
(0)