This product has been discontinued.
This product may not be available in all locations.
Variable Speed Drive, Altivar 312, 4kW, 5HP, With Heat Sink
Item #:
170148
Cat #:
ATV312HU40N4
UPC:
606480077657
Sign In or Register to view pricing and more.
Variable Speed Drive, Altivar 312, 4 kW, 5 HP, 13.9 Amp, With Heat Sink, 500 Volt AC, 3-Phase
Overview
Variable Speed Drive, Altivar 312, 4 kW, 5 HP, 13.9 Amp, With Heat Sink, 500 Volt AC, 3-Phase
Also known as: 606480077657, ATV312HU40N4
Specifications
Phase: | 3 |
Mounting: | Panel, DIN Rail |
Type: | Variable Speed Drive |
Horsepower: | 5 |
Wattage: | 4 kW |
Family / Style: | Altivar |
Amps: | 13.900 |
Phase: | 3 |
Type: | Variable Speed Drive |
Wattage: | 4 kW |
Amps: | 13.900 |
Mounting: | Panel, DIN Rail |
Horsepower: | 5 |
Family / Style: | Altivar |
Customer Reviews
No reviews for this product
(0)