Variable Speed Drive, Frenic, 1HP, 480VAC, 2.5A, 3PH, with Brake

Item #: 712745
Cat #: FRN001G1S-4U
UPC:
Sign In or Register to view pricing and more.
Variable Speed Drive, Frenic, 1 Horse Power, 480 Volt AC, 2.5 Amp, 3-Phase, Built In Brake, Heavy Duty

Overview

Variable Speed Drive, Frenic, 1 Horse Power, 480 Volt AC, 2.5 Amp, 3-Phase, Built In Brake, Heavy Duty
Also known as: FRN001G1S-4U

Specifications

Horsepower: 1
Phase: 3
Mounting: Panel
Volts AC: 480
Type: Variable Frequency Drive
Amps: 2.500
Horsepower: 1
Mounting: Panel
Type: Variable Frequency Drive
Phase: 3
Volts AC: 480
Amps: 2.500

Customer Reviews

No reviews for this product
(0)