Drive, Frenic-Mega, 40HP, 380-480VAC, 49A, Keypad, LCD Screen

Item #: 697350
Cat #: FRN040G1S-4U
UPC:
Sign In or Register to view pricing and more.
Drive, Frenic-Mega, 40 Horse Power, 380 - 480 Volt AC, 49 Amp, Keypad, LCD Screen

Overview

Drive, Frenic-Mega, 40 Horse Power, 380 - 480 Volt AC, 49 Amp, Keypad, LCD Screen
Also known as: FRN040G1S-4U

Specifications

Phase: 3, 1
Volts AC Range: 480, 380
Horsepower: 40
Mounting: Surface
Amps: 49
Type: Drive, Variable Speed
Phase: 3, 1
Horsepower: 40
Amps: 49
Volts AC Range: 480, 380
Mounting: Surface
Type: Drive, Variable Speed

Customer Reviews

No reviews for this product
(0)