Variable Speed Drive, Frenic, 150HP, 460VAC, 210A, 3PH, with Brake

Item #: 707459
Cat #: FRN200G1S-4U
UPC:
Sign In or Register to view pricing and more.
Variable Speed Drive, Frenic, 150 Horse Power, 167kVA, 460 Volt AC, 210 Amp, 3-Phase, Built In Brake Transistor, Heavy Duty, IP20/Open

Overview

Variable Speed Drive, Frenic, 150 Horse Power, 167kVA, 460 Volt AC, 210 Amp, 3-Phase, Built In Brake Transistor, Heavy Duty, IP20/Open
Also known as: FRN200G1S-4U

Specifications

Phase: 3
Mounting: Panel
Volts AC: 480
Amps: 210
Type: Variable Frequency Drive
Horsepower: 200
Phase: 3
Volts AC: 480
Type: Variable Frequency Drive
Mounting: Panel
Amps: 210
Horsepower: 200

Customer Reviews

No reviews for this product
(0)