This product may not be available in all locations.
Drive, PowerFlex 400, 480VAC, 3PH, 170A, 125HP, IP30, Fixed Keypad
Item #:
89295
Cat #:
22C-D170A103
UPC:
820919456589
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Drive, Variable Frequency, PowerFlex 400, 480 Volt AC, 3 Phase, 170 Amp, 125 Horse Power, 90 kWatt, IP30, Frame F, Fixed Keypad, RS485
Overview
Drive, Variable Frequency, PowerFlex 400, 480 Volt AC, 3 Phase, 170 Amp, 125 Horse Power, 90 kWatt, IP30, Frame F, Fixed Keypad, RS485
Our PowerFlex® 400 AC Drives are optimized for control of commercial and industrial fans and pumps. Built-in features such as purge and damper input provide a cost-effective solution for speed control in a broad range of variable torque fan and pump applications. An available packaged PowerFlex 400 Fan and Pump drive provides additional control, power, and enclosure options in standardized designs for a cost-effective solution for speed control in variable torque fan and pump applications.
Also known as: 820919456589, 22C-D170A103
Specifications
Phase: | 3 |
Volts AC: | 480 |
Horsepower: | 125 |
IP/NEMA Rating: | IP30 |
Type: | Variable Frequency Drive |
Amps: | 170 |
Wattage: | 90 kW |
Phase: | 3 |
Horsepower: | 125 |
Type: | Variable Frequency Drive |
Wattage: | 90 kW |
Volts AC: | 480 |
IP/NEMA Rating: | IP30 |
Amps: | 170 |
Customer Reviews
No reviews for this product
(0)