This product may not be available in all locations.
Drive, PowerFlex 400, 480VAC, 3PH, 208A, 110KW, 150HP, IP20
Item #:
45404
Cat #:
22C-D208A103
UPC:
820919451409
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Drive, Variable Frequency, PowerFlex 400, 380 - 480 Volt AC, 3 Phase, 208 Amp, 110 Kilowatt, 150 Horse Power, IP20
Overview
Drive, Variable Frequency, PowerFlex 400, 380 - 480 Volt AC, 3 Phase, 208 Amp, 110 Kilowatt, 150 Horse Power, IP20
Providing users with easy installation in mechanical fan and pump systems, the Allen-Bradley PowerFlex® 400 AC drive offers a wide range of built-in features allowing for seamless building system integration. Available in power ratings of 3.0- 350HP @ 480VAC and 3.0-50HP @ 240V AC, the PowerFlex 400 is designed to meet global OEM, contractor and end-user demands for flexibility, space savings and ease-of-use. The PowerFlex 400 is a cost-effective solution for speed control in variable torque fan and pump applications.
Also known as: 820919451409, 22C-D208A103
Specifications
Phase: | 3 |
Volts AC: | 480 |
Amps: | 208 |
Horsepower: | 150 |
Type: | Variable Frequency Drive |
Wattage: | 110 kW |
IP/NEMA Rating: | IP20 |
Phase: | 3 |
Amps: | 208 |
Type: | Variable Frequency Drive |
IP/NEMA Rating: | IP20 |
Volts AC: | 480 |
Horsepower: | 150 |
Wattage: | 110 kW |
Customer Reviews
No reviews for this product
(0)