This product may not be available in all locations.
AC Drive, Fan & Pump, 250kW, 350HP, 460A, 480VAC, IP30/NEMA 1, 3PH, IP30/1, Frame H
Item #:
96825
Cat #:
22C-D460A103
UPC:
820919779558
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Fan & Pump Drive. PowerFlex 400, 480 Volt AC, 3-Phase. 460 Amps. 350 Horse Power, Frame H, IP30 (NEMA 1 / UL Type 1). Fixed Keypad. RS485 (without Brake IGBT)
Overview
Fan & Pump Drive. PowerFlex 400, 480 Volt AC, 3-Phase. 460 Amps. 350 Horse Power, Frame H, IP30 (NEMA 1 / UL Type 1). Fixed Keypad. RS485 (without Brake IGBT)
Our PowerFlex® 400 AC Drives are optimized for control of commercial and industrial fans and pumps. Built-in features such as purge and damper input provide a cost-effective solution for speed control in a broad range of variable torque fan and pump applications. An available packaged PowerFlex 400 Fan and Pump drive provides additional control, power, and enclosure options in standardized designs for a cost-effective solution for speed control in variable torque fan and pump applications.
Also known as: 820919779558, 22C-D460A103
Specifications
Phase: | 3 |
Volts AC: | 480 |
Size: | H Frame |
IP/NEMA Rating: | IP30 |
Horsepower: | 350 |
Type: | Variable Frequency Drive |
Wattage: | 250 kW |
Amps: | 460 |
Phase: | 3 |
Size: | H Frame |
Horsepower: | 350 |
Wattage: | 250 kW |
Volts AC: | 480 |
IP/NEMA Rating: | IP30 |
Type: | Variable Frequency Drive |
Amps: | 460 |
Customer Reviews
No reviews for this product
(0)