Drive, Variable, 525 - 600VAC, 22kW, 30HP/ND, 18.5kW, 25HP/HD

Item #: 537731
Cat #: 25B-E032N104
UPC: 884951886223
Sign In or Register to view pricing and more.
Documents & Guides
Drive, PowerFlex 525, with Embedded EtherNet/IP and Safety, 600 Volt AC, 3-Phase, 30 Horse Power, 22 kW Normal Duty, 25 Horse Power, 18.5 kW Heavy Duty, Frame E, IP20 NEMA / Open Type, No Filter

Overview

Drive, PowerFlex 525, with Embedded EtherNet/IP and Safety, 600 Volt AC, 3-Phase, 30 Horse Power, 22 kW Normal Duty, 25 Horse Power, 18.5 kW Heavy Duty, Frame E, IP20 NEMA / Open Type, No Filter
Also known as: 884951886223, 25B-E032N104

Specifications

Phase: 3
Horsepower: 30, 25
Amps: 43
Type: Variable Frequency Drive
Wattage: 22 kw, 18.500 kW
Volts AC: 600
Size: E
IP/NEMA Rating: IP20
Phase: 3
Amps: 43
Wattage: 22 kw, 18.500 kW
Size: E
Horsepower: 30, 25
Type: Variable Frequency Drive
Volts AC: 600
IP/NEMA Rating: IP20

Customer Reviews

No reviews for this product
(0)