Drive, Variable, 525 - 600VAC, 1.5kW, 2HP, 3A, Normal & Heavy Duty

Item #: 531292
Cat #: 25B-E3P0N104
UPC: 884951886124
Sign In or Register to view pricing and more.
Documents & Guides
Drive, PowerFlex 525, 525 - 600 Volt AC, 1.5 kW, 2 Horse Power, 3 Amp, Normal & Heavy Duty, Frame A, No Filter

Overview

Drive, PowerFlex 525, 525 - 600 Volt AC, 1.5 kW, 2 Horse Power, 3 Amp, Normal & Heavy Duty, Frame A, No Filter
Our PowerFlex® 525 AC Drives feature an innovative, modular design to support fast and easy installation and configuration. This next generation of compact drives offers embedded EtherNet/IP™ communications, USB programming, and standard safety features. PowerFlex 525 drives, which offer a power rating of 0.4...22 kW (0.5...30 Hp) with global voltage classes of 100...600V, provide a variety of motor control and flexible mounting options. PowerFlex 525 AC drives operate at temperatures as high as 70 °C (158 °F), and they are ideal for applications such as conveyors, fans, pumps, and mixers.
Also known as: 884951886124, 25B-E3P0N104

Specifications

Phase: 3
Horsepower: 2
Amps: 3
Type: Variable Frequency Drive
IP/NEMA Rating: IP20
Wattage: 1.500 kW
Phase: 3
Amps: 3
IP/NEMA Rating: IP20
Horsepower: 2
Type: Variable Frequency Drive
Wattage: 1.500 kW

Customer Reviews

No reviews for this product
(0)