This product may not be available in all locations.
Variable Speed Drive, ATV320, 0.75kW, 1HP, 1.7A, 525-600VAC, 3PH, Compact, IP20
Item #:
1365867
Cat #:
ATV320U07S6C
UPC:
606480966791
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Variable Speed Drive, Altivar 320, 0.75 kW, 1 Horse Power, 1.7 Amp, 525 - 600 Volt AC, 3-Phase, Compact, IP20
Overview
Variable Speed Drive, Altivar 320, 0.75 kW, 1 Horse Power, 1.7 Amp, 525 - 600 Volt AC, 3-Phase, Compact, IP20
Altivar Machine ATV320 range is an offer of variable speed drives designed for Original Equipment Manufacturers (OEMs). Its compact form factor allows vertical stacking of drives inside machine frames. It works at a rated power up to 0.75kW / 1hp and a rated voltage from 525V to 600V AC. Its robust design with IEC 60721-3-3 class 3C3 coated printed circuit boards allows to extend machine availability in harsh environmental conditions, for example at ambient temperatures of up to 60°C without the need of additional cooling. It incorporates functions suitable for the most common applications, including torque and speed accuracy at very low speed, high dynamic performance with flux vector control without sensor and extended frequency range for high-speed motors. It also incorporates parallel connection of motors and special drives using the voltage/frequency ratio and static speed accuracy and energy saving for open-loop synchronous motors. It weighs 1.27kg and its dimensions are 105mm wide, 142mm high, 158mm deep. The drive software includes 5 safety functions that help machines meet safety requirements, whether or not they are used in conjunction with a Preventa safety module. These safety functions are configured using SoMove software. Altivar Machine ATV320 was designed for Original Equipment Manufacturers (OEMs) that meets simple and advanced application requirements covered for packaging, material handling, textile, material working, mechanical actuators and hoisting. It conforms to IEC, UL, TUV, KC and other international standards. Mounting accessories and external options (braking resistors, line chokes, motor chokes, additional EMC filters) are available with Altivar Machine ATV320 drives. The type of external accessories and options depends on the drive rating. The product is delivered in three packages. It is designed to be mounted in vertical position (+/- 10 °) on a panel, thanks to 4 fixing holes. It is fully integrated inside Schneider Electric’s EcoStruxure Machine through DTM. It is possible to configure, control, and diagnose ATV320 drives directly in SoMachine and SoMove software by means of the same software brick (DTM). It is eco-friendly and complies with directives such as RoHS, WEEE, etc.relating to environmental protection.
Also known as: 606480966791, ATV320U07S6C
Specifications
Horsepower: | 1 |
Type: | AC Drive |
Family / Style: | Altivar |
IP/NEMA Rating: | IP20 |
Amps: | 1.700 |
Wattage: | 0.750 kW |
Standards: | California Proposition 65 |
Horsepower: | 1 |
Family / Style: | Altivar |
Amps: | 1.700 |
Standards: | California Proposition 65 |
Type: | AC Drive |
IP/NEMA Rating: | IP20 |
Wattage: | 0.750 kW |
Customer Reviews
No reviews for this product
(0)