This product may not be available in all locations.
Drive, 600VAC, 3PH, 6.6A, ,Frame Size B, LED Display, Digital Keypad
Item #:
303819
Cat #:
22B-E6P6F104
UPC:
820919454745
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Drive, PowerFlex 40, 600 Volt AC, 3-Phase, 6.6 Amps, Frame Size B, Flange Mounted, LED Display, Digital Keypad, No CE Compliant Filter, RS485
Overview
Drive, PowerFlex 40, 600 Volt AC, 3-Phase, 6.6 Amps, Frame Size B, Flange Mounted, LED Display, Digital Keypad, No CE Compliant Filter, RS485
Providing users with powerful motor speed control in a compact, space saving design, the Allen-Bradley® PowerFlex® 4 and 40 AC drives are the smallest and most cost-effective members of the PowerFlex® family of drives. Available in power ratings from 0.2 to 11 kW (0.25 to 15 HP) and in voltage classes of 120, 240, 480 and 600 volts, PowerFlex 4 and 40 are designed to meet global OEM and end-user demands for flexibility, space savings, ease of use and are cost-effective alternatives for speed control of applications such as machine tools, fans, pumps and conveyors and material handling systems
Also known as: 820919454745, 22B-E6P6F104
Specifications
Phase: | 3 |
Size: | B |
Type: | Variable Frequency Drive |
Volts AC: | 600 |
IP/NEMA Rating: | IP20 |
Amps: | 6.600 |
Phase: | 3 |
Type: | Variable Frequency Drive |
IP/NEMA Rating: | IP20 |
Size: | B |
Volts AC: | 600 |
Amps: | 6.600 |
Customer Reviews
No reviews for this product
(0)