Variable Speed AC Drive, 62.5A, 75HP, 55kW, 690VAC, 3PH

Item #: 1452598
Cat #: ATV930D55Y6
UPC: 785901022671
Sign In or Register to view pricing and more.
Variable Speed, AC Drive, ATV930, 75 Horse Power, Normal Duty, 60 Horse Power, Heavy Duty, 54.4 - 65.5 Amp Range, 500 - 690 Volt AC, 3-Phase, IP00, UL Type 1

Overview

Variable Speed, AC Drive, ATV930, 75 Horse Power, Normal Duty, 60 Horse Power, Heavy Duty, 54.4 - 65.5 Amp Range, 500 - 690 Volt AC, 3-Phase, IP00, UL Type 1
Also known as: 785901022671, ATV930D55Y6

Specifications

Phase: 3
Volts AC Range: 690, 500
Horsepower: 75, 60, 50
Type: Variable Speed Drive
IP/NEMA Rating: IP00
Family / Style: Altivar
Standards: California Proposition 65
Amps Range: 54.400 - 65.500
Phase: 3
Horsepower: 75, 60, 50
IP/NEMA Rating: IP00
Standards: California Proposition 65
Volts AC Range: 690, 500
Type: Variable Speed Drive
Family / Style: Altivar
Amps Range: 54.400 - 65.500

Customer Reviews

No reviews for this product
(0)