Power Module, Kinetix, IAM, 460VAC, 30A, 28kW

Item #: 227137
Cat #: 2094-BC04-M03-M
UPC: 884951147799
Sign In or Register to view pricing and more.
Documents & Guides
Power Module, Kinetix, IAM, 460VAC, 30 Amp, 28 kW

Overview

Power Module, Kinetix, IAM, 460VAC, 30 Amp, 28 kW
The Kinetix 6000 multi-axis servo drives provide powerful simplicity to handle even the most demanding applications quickly, easily, and cost-effectively. By providing advanced control capability along with innovative design and installation features, the Kinetix 6000 drives can significantly improve system performance while saving time and money. The compact size, simplified wiring, and easy-to-use components make the Kinetix 6000 drives an ideal choice for both OEMs and end-users. Target applications for the Kinetix 6000 drives include packaging, material handling, converting, and assembly.
Also known as: 884951147799, 2094-BC04-M03-M

Specifications

Amps: 30
Type: Power Module
Volts AC: 460
Amps: 30
Volts AC: 460
Type: Power Module

Customer Reviews

No reviews for this product
(0)