Drive, Servo, 480VAC, 3-Phase, 1.00kW, 2.8A, Safe Torque-Off

Item #: 362718
Cat #: 2097-V34PR3-LM
UPC: 884951256026
Sign In or Register to view pricing and more.
Documents & Guides
Drive, Kinetix 350, Servo, 480 Volt AC, 3-Phase, 1.0 kW, 2.8 Amp, Safe Torque Off

Overview

Drive, Kinetix 350, Servo, 480 Volt AC, 3-Phase, 1.0 kW, 2.8 Amp, Safe Torque Off
The Kinetix 350 single-axis EtherNet/IP servo drive was developed to provide scalability for your motion control system by simplifying integration of the entire control solution on one network. The Kinetix 350 servo drive is designed to connect and operate with the ControlLogix and CompactLogix controllers supporting Integrated Motion on the EtherNet/IP network. Combined as a system, they provide a cost-effective motion solution that delivers the high performance and scalability you need to compete in today’s industry. With its compact design, the Kinetix 350 requires less panel space and is easily connected. In addition, you can reduce installation and commissioning time by re-using code across integrated products throughout your entire machine portfolio.
Also known as: 884951256026, 2097-V34PR3-LM

Specifications

Wattage: 1 kW
Phase: 3
Type: Servo, Drive
Volts AC: 480
Amps: 2.800
Wattage: 1 kW
Type: Servo, Drive
Amps: 2.800
Phase: 3
Volts AC: 480

Customer Reviews

No reviews for this product
(0)