Servo Drive, Single-Axis Inverter, 29.7kW, 43A, 324 - 528VAC, 3PH

Item #: 882878
Cat #: 2198-S086-ERS3
UPC: 887172714610
Sign In or Register to view pricing and more.
Documents & Guides
Servo Drive, Single-Axis Inverter, 29.7 kW, 43 Amp, 324 - 528 Volt AC, 3-Phase

Overview

Servo Drive, Single-Axis Inverter, 29.7 kW, 43 Amp, 324 - 528 Volt AC, 3-Phase
Reduce commissioning time and improve machine performance with Kinetix® 5700 servo drives. These Allen-Bradley® Bulletin 2198 drives expand the value of integrated motion on Ethernet / IP to large custom machine-builder applications. Catalog item 2198-S086-ERS3 from Rockwell Automation® is a Kinetix 5700 single-axis inverter. It is 43 arms continuous and 86 arms peak output current.Allen-Bradley and Kinetix are trademarks of Rockwell Automation, Inc.
Also known as: 887172714610, 2198-S086-ERS3

Specifications

Phase: 3
Amps: 43
Type: Servo Drive
Wattage: 29.7 kW
Phase: 3
Type: Servo Drive
Amps: 43
Wattage: 29.7 kW

Customer Reviews

No reviews for this product
(0)