This product may not be available in all locations.
Servo Motor, Rotary, 230V, 115mm Frame, 5000 RPM, Low Inertia
Item #:
134039
Cat #:
MPL-A420P-MJ72AA
UPC:
820919979309
Sign In or Register to view pricing and more.
Documents & Guides
Servo Motor, Rotary, 230 Volt, 5000 RPM, Low Inertia, 115 mm Frame Size, No Brake
Overview
Servo Motor, Rotary, 230 Volt, 5000 RPM, Low Inertia, 115 mm Frame Size, No Brake
Meet the demands of high-performance motion systems with high-output brushless motors. Allen-Bradley® Bulletin MPL MP-Series™ low inertia servo motors use innovative design to reduce motor size while delivering impressive torque. Catalog item MPL-A420P-MJ72AA from Rockwell Automation® is an MP-Series 240 V AC rotary servo motor. Allen-Bradley and MP-Series are trademarks of Rockwell Automation, Inc.
Also known as: 820919979309, MPL-A420P-MJ72AA
Specifications
Volts AC: | 230 |
Type: | Servo Motor, Low Inertia |
Size: | 115 mm |
RPM: | 5000 |
Volts AC: | 230 |
Size: | 115 mm |
Type: | Servo Motor, Low Inertia |
RPM: | 5000 |
Customer Reviews
No reviews for this product
(0)