Starter, VFD, Internal 24VDC Control, 3A, 075kW, 1HP, IP66, NEMA 4/12

Item #: 595639
Cat #: 294E-FD2P5P-G1
UPC: 884951872875
Sign In or Register to view pricing and more.
Documents & Guides
Starter, VFD, Internal 24 Volt DC Control, 3 Amp, 0.75 kW, 1 Horse Power, IP66, NEMA 4/12, with EMI Filter

Overview

Starter, VFD, Internal 24 Volt DC Control, 3 Amp, 0.75 kW, 1 Horse Power, IP66, NEMA 4/12, with EMI Filter
Also known as: 884951872875, 294E-FD2P5P-G1

Specifications

Horsepower: 1
IP/NEMA Rating: IP66, NEMA 12, NEMA 4
Phase: 3
Volts DC Control: 24
Type: Starter, VFD
Amps: 3
Horsepower: 1
Phase: 3
Type: Starter, VFD
IP/NEMA Rating: IP66, NEMA 12, NEMA 4
Volts DC Control: 24
Amps: 3

Customer Reviews

No reviews for this product
(0)