AC Drive, 650VDC, DC Precharge, 96A, 75HP ND, 60HP HD, IP20/Type 1

Item #: 198094
Cat #: 20BR096A3ANNAEC0
UPC: 820919772054
Sign In or Register to view pricing and more.
AC Drive, PowerFlex 700, 650 Volt DC, DC, Pre-Charge, 96 Amps, 75 Horse Power Normal Duty, 60 Horse Power Heavy Duty, IP20 / Type 1, with conformal coating, LCD Display, Full Numeric Keypad, No Brake IGBT, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), Ethernet/IP - DPI Module, Vector Control with 24V I/O, No Feedback

Overview

AC Drive, PowerFlex 700, 650 Volt DC, DC, Pre-Charge, 96 Amps, 75 Horse Power Normal Duty, 60 Horse Power Heavy Duty, IP20 / Type 1, with conformal coating, LCD Display, Full Numeric Keypad, No Brake IGBT, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), Ethernet/IP - DPI Module, Vector Control with 24V I/O, No Feedback
Our PowerFlex® 700 AC Drives are available in a wide range of horsepower ratings. These drives control three-phase induction motors in applications with requirements ranging from the simplest speed control to the most demanding torque control. The PowerFlex 700 drives offers application-specific features and parameters for lifting, oil wells, and speed and positioning applications.
Also known as: 820919772054, 20BR096A3ANNAEC0

Specifications

Volts DC Control: 24
Horsepower: 75, 60
Type: DC, Drive
IP/NEMA Rating: NEMA 1, IP20
Volts DC: 650
Volts DC Control: 24
Type: DC, Drive
Volts DC: 650
Horsepower: 75, 60
IP/NEMA Rating: NEMA 1, IP20

Customer Reviews

No reviews for this product
(0)