DC Drive, Regenerative, 480VAC, 1162A, 700HP ND, 3PH, Conformal

Item #: 728093
Cat #: 20P41AD1K1RA0NNN
UPC: 884951107588
Sign In or Register to view pricing and more.
Documents & Guides
DC Drive, Regenerative, 480 Volt AC, 1162 Amp, 700 Horse Power Normal Duty, 298 kWatt, 3-Phase, Frame D, 6 Pulse Input

Overview

DC Drive, Regenerative, 480 Volt AC, 1162 Amp, 700 Horse Power Normal Duty, 298 kWatt, 3-Phase, Frame D, 6 Pulse Input
Our full line of PowerFlex® DC drive products includes PowerFlex DC digital drives, PowerFlex DC standalone regulators (SAR), and PowerFlex DC field controllers. Our DC solutions can meet the needs of a wide range of demanding applications. They are designed for DC motor applications and retrofits up to 6000 Hp/4000 kW.
Also known as: 884951107588, 20P41AD1K1RA0NNN

Specifications

Phase: 3
Horsepower: 700
Volts AC: 480
Size: D
Mounting: Surface
IP/NEMA Rating: IP20
Amps: 1162
Type: Regenerative DC Drive
Phase: 3
Volts AC: 480
Mounting: Surface
Amps: 1162
Horsepower: 700
Size: D
IP/NEMA Rating: IP20
Type: Regenerative DC Drive

Customer Reviews

No reviews for this product
(0)