Starter, VFD, Sensorless Vector Control, 4A, 1.5kW, 2HP, 24VDC Coil

Item #: 350701
Cat #: 284E-FVD4P0Z-10-RRW-3-DB1-SBW
UPC: 885630277073
Sign In or Register to view pricing and more.
Documents & Guides
Starter, VFD, DeviceNet, Sensorless Vector Control, 10 Amp Rated Device, 4 Amp, 1.5 kW, 2 Horse Power, Output, 24 Volt DC Control, Hand/Off/Auto Keypad, NEMA 4/IP67

Overview

Starter, VFD, DeviceNet, Sensorless Vector Control, 10 Amp Rated Device, 4 Amp, 1.5 kW, 2 Horse Power, Output, 24 Volt DC Control, Hand/Off/Auto Keypad, NEMA 4/IP67
ArmorStart® Distributed Motor Controllers are a cost-effective, simple solution to your on-machine architecture. These controllers use quick disconnects for I/O, communications, motor, three-phase, and control power while offering several communication options. These controllers provide a solution integrated into EtherNet/IP™ and DeviceNet™ networks and options for safety installations. ArmorStart controllers are ideal for automotive, material handling, and packaging applications.
Also known as: 885630277073, 284E-FVD4P0Z-10-RRW-3-DB1-SBW

Specifications

Phase: 3
Volts DC Control: 24
Amps: 10, 4
Type: Starter, VFD
Horsepower: 2
IP/NEMA Rating: IP67, NEMA 4
Phase: 3
Amps: 10, 4
Horsepower: 2
Volts DC Control: 24
Type: Starter, VFD
IP/NEMA Rating: IP67, NEMA 4

Customer Reviews

No reviews for this product
(0)