Starter, VFD, Sensorless Vector Control, 7.6A, 3.3kW, 5HP, 24VDC Coil

Item #: 350704
Cat #: 284E-FVD7P6Z-25-RRW-3-SBW
UPC: 885630281162
Sign In or Register to view pricing and more.
Documents & Guides
Starter, VFD, DeviceNet, Sensorless Vector Control, 25 Amp Rated Device, 7.6 Amp, 3.3 kW, 5 Horse Power, Output, 24 Volt DC Control, Hand/Off/Auto Keypad, NEMA 4/IP67

Overview

Starter, VFD, DeviceNet, Sensorless Vector Control, 25 Amp Rated Device, 7.6 Amp, 3.3 kW, 5 Horse Power, Output, 24 Volt DC Control, Hand/Off/Auto Keypad, NEMA 4/IP67
The Bulletin 284 ArmorStart Distributed Motor Controller incorporates, as standard, electronic motor overload protection. This overload protection is accomplished electronically with an I2t algorithm. The ArmorStart’s overload protection is programmable via the communication network providing the user with flexibility. The overload trip class allows for class 10 overload protection. Ambient insensitivity is inherent in the electronic design of the overload.
Also known as: 885630281162, 284E-FVD7P6Z-25-RRW-3-SBW

Specifications

Phase: 3
Volts DC Control: 24
Horsepower: 5
Type: Starter, VFD
Amps: 25, 7.700
IP/NEMA Rating: IP67, NEMA 4
Phase: 3
Horsepower: 5
Amps: 25, 7.700
Volts DC Control: 24
Type: Starter, VFD
IP/NEMA Rating: IP67, NEMA 4

Customer Reviews

No reviews for this product
(0)