Starter, VFD, External 24VDC Control, 2.5A, 0.75kW, 1HP, IP66, NEMA 4/12

Item #: 548386
Cat #: 294E-FD2P5Z-G2-SB
UPC: 885630711003
Sign In or Register to view pricing and more.
Documents & Guides
Variable Frequency Drive, ArmorStart LT, EtherNet/IP Communications, IP66 UL Type 4/12 Enclosure for 290/291/294, 2.5 Amp (0.75kw) 1.0 Horse Power, 24 Volt DC Separate Control Power, Armorconnect Power Media Connection, Gland Plate Option, Source Voltage Brake Control

Overview

Variable Frequency Drive, ArmorStart LT, EtherNet/IP Communications, IP66 UL Type 4/12 Enclosure for 290/291/294, 2.5 Amp (0.75kw) 1.0 Horse Power, 24 Volt DC Separate Control Power, Armorconnect Power Media Connection, Gland Plate Option, Source Voltage Brake Control
ArmorStart LT, Bulletin 290/291/294 is an integrated, pre-engineered distributed motor control solution. It provides excellent performance at a great value to meet today’s needs in size, simplicity, and performance. It also provides material handling equipment suppliers with a compact footprint which is essential when space is at a premium, without sacrificing performance or functionality. The user will experience premier integration with ArmorStart LT and the Rockwell Automation family of Logix PLCs.
Also known as: 885630711003, 294E-FD2P5Z-G2-SB

Specifications

Horsepower: 1
IP/NEMA Rating: IP66, NEMA 12, NEMA 4
Wattage: 750
Phase: 3
Volts DC Control: 24
Type: Starter, VFD
Amps: 2.500
Horsepower: 1
Wattage: 750
Volts DC Control: 24
Amps: 2.500
IP/NEMA Rating: IP66, NEMA 12, NEMA 4
Phase: 3
Type: Starter, VFD

Customer Reviews

No reviews for this product
(0)