Dynamic Brake Resistor Kit, External, 480-600VAC, 3PH, 0.4-1.5kW

Item #: 75637
Cat #: AK-R2-360P500
UPC: 820919090073
Sign In or Register to view pricing and more.
Documents & Guides
Dynamic Brake Resistor Kit, External, 480 - 600 Volt AC, 3-Phase, 0.4 - 1.5 kW, 0.5 - 2.0 Horse Power, 97 - 120 Ohms Minimum Resistance

Overview

Dynamic Brake Resistor Kit, External, 480 - 600 Volt AC, 3-Phase, 0.4 - 1.5 kW, 0.5 - 2.0 Horse Power, 97 - 120 Ohms Minimum Resistance
PowerFlex® Architecture-class AC Drives deliver cost-effective solutions for a wide range of global applications. Designed for ease of use, this general-purpose class of drives provides time-saving benefits as well as a compact package to optimize panel space and application versatility.
Also known as: 820919090073, AK-R2-360P500

Specifications

Phase: 3
Volts AC Range: 480, 600
Type: Dynamic Break Module
Horsepower: 2, 0.500
Mounting: External
Wattage: 0.400, 1.500 kW
Ohms: 97 - 120
Phase: 3
Type: Dynamic Break Module
Mounting: External
Ohms: 97 - 120
Volts AC Range: 480, 600
Horsepower: 2, 0.500
Wattage: 0.400, 1.500 kW

Customer Reviews

No reviews for this product
(0)