Braking Resistor, 2.20 Ohm, 12.6 A

Item #: 516615
Cat #: P18561-08
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Braking Resistor, 2.20Ohm, 12.6 Amp

Overview

Braking Resistor, 2.20Ohm, 12.6 Amp
Also known as: P18561-08

Specifications

Mounting: Surface
Type: Braking Resistor
Size: 2.20 Ohm
Mounting: Surface
Size: 2.20 Ohm
Type: Braking Resistor

Customer Reviews

No reviews for this product
(0)