Communications Module, Dual-Port, Ethernet/IP Option

Item #: 446929
Cat #: 20-750-ENETR
UPC: 884951290938
Sign In or Register to view pricing and more.
Documents & Guides
Communications Module, Dual-Port Ethernet/IP Option, for PowerFlex 750

Overview

Communications Module, Dual-Port Ethernet/IP Option, for PowerFlex 750
The PowerFlex 750-Series is a robust family of AC drives that provide ease of use, flexibility, and performance for various industrial applications. PowerFlex 753 drives provide general-purpose control for applications up to 400 Hp and 270 kW. PowerFlex 755 drives provide maximum flexibility and performance up to 2000 Hp and 1500 kW.
Also known as: 884951290938, 20-750-ENETR

Specifications

Mounting: DIN Rail
Type: Communications Module
Mounting: DIN Rail
Type: Communications Module

Customer Reviews

No reviews for this product
(0)