This product may not be available in all locations.
3
more
door mounting kit, Altivar, variable speed drive, for remote graphic terminal, IP54
Item #:
190255
Cat #:
VW3A1102
UPC:
785901684985
Sign In or Register to view pricing and more.
Documents & Guides
door mounting kit, Altivar, variable speed drive, for remote graphic terminal, IP54
Overview
door mounting kit, Altivar, variable speed drive, for remote graphic terminal, IP54
Altivar 71 Variable Frequency Drives are for constant torque applications from 1 to 700 HP. For the latest in high performance drives for heavy duty applications consider using an Altivar Process ATV900 family drive.
Also known as: 785901684985, VW3A1102
Specifications
IP/NEMA Rating: | IP54 |
Mounting: | Enclosure |
Type: | Operator Interface, Remote Mount |
Standards: | California Proposition 65 |
IP/NEMA Rating: | IP54 |
Type: | Operator Interface, Remote Mount |
Mounting: | Enclosure |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)