Cable, Patchcord, 4-Pin, 25A, 600VAC, Female to Male, 3m

Item #: 91875
Cat #: 280-PWRM35A-M3
UPC: 662074568734
Sign In or Register to view pricing and more.
Documents & Guides
Cable, Patchcord, ArmorStart, 4 Pin, 25 Amp, 600 Volt AC, Straight Female, to Straight Male, 3 meter

Overview

Cable, Patchcord, ArmorStart, 4 Pin, 25 Amp, 600 Volt AC, Straight Female, to Straight Male, 3 meter
Also known as: 662074568734, 280-PWRM35A-M3

Specifications

Type: Patchcord
Amps: 25
Volts AC: 600
Length: 3 m
Gender: Female/Male
Type: Patchcord
Volts AC: 600
Gender: Female/Male
Amps: 25
Length: 3 m

Customer Reviews

No reviews for this product
(0)