Enclosure, Adapter, Frame A from IP20 to IP30, NEMA 1

Item #: 513730
Cat #: 25-JBAA
UPC: 884951990104
Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Adapter, Frame A from IP20 to IP30, NEMA 1

Overview

Enclosure, Adapter, Frame A from IP20 to IP30, NEMA 1
The PowerFlex® 520-Series AC drive delivers an innovative design that is remarkably versatile and can accommodate systems ranging from standalone machines to simple system integration. The PowerFlex 523 drive provides general purpose control for applications ranging up to 30 HP and 22 kW. The PowerFlex 525 drive provides maximum flexibility and performance ranging up to 30 HP and 22 kW.By combining various motor control options, communications, energy savings, and standard safety features in a cost-effective drive, thePowerFlex 520-Series drive is suitable for a wide array of applications.Maximize your system performance and productivity by taking advantage of the following key features offered in a PowerFlex 520-Seriesdrive.
Also known as: 884951990104, 25-JBAA

Specifications

Mounting: Surface
IP/NEMA Rating: IP30
Size: Frame A
Mounting: Surface
Size: Frame A
IP/NEMA Rating: IP30

Customer Reviews

No reviews for this product
(0)