Module, Line Interface, 400VAC, 25A, 230VAC, 24VDC at 20A,

Item #: 63780
Cat #: 2094-BL25S
UPC: 820919707858
Sign In or Register to view pricing and more.
Documents & Guides
Module, Line Interface, 400 Volt AC, 25 Amp at 230 Volt AC, Auxilliary Output, 20 Amp at 24 Volt DC, Configurable Branch Circuit Protection

Overview

Module, Line Interface, 400 Volt AC, 25 Amp at 230 Volt AC, Auxilliary Output, 20 Amp at 24 Volt DC, Configurable Branch Circuit Protection
Also known as: 820919707858, 2094-BL25S

Specifications

Type: Line, Interface Module
Volts DC Control: 24
Amps: 20, 25
Volts AC: 400
Volts AC Control: 230
Type: Line, Interface Module
Amps: 20, 25
Volts AC Control: 230
Volts DC Control: 24
Volts AC: 400

Customer Reviews

No reviews for this product
(0)