This product may not be available in all locations.
Terminator, for Powerflex 2HP Drives (1.5kW) and Up
Item #:
250
Cat #:
1204-TFB2
UPC:
662453231389
Sign In or Register to view pricing and more.
Documents & Guides
Terminator, for Powerflex 2HP Drives (1.5kW) and Up
Overview
Terminator, for Powerflex 2HP Drives (1.5kW) and Up
The 1204 Terminator Option can be installed in most adjustable frequency AC drive applications to increase protection of the AC motor. The option is designed to be used with Allen-Bradley Adjustable frequency AC drives. When installed at the motor terminals, the terminator can reduce potentially destructive reflected wave spikes that can occur with long motor leads.
Also known as: 662453231389, 1204-TFB2
Specifications
Horsepower: | 2 |
Type: | Terminator |
Wattage: | 1.500 kW |
Horsepower: | 2 |
Wattage: | 1.500 kW |
Type: | Terminator |
Customer Reviews
No reviews for this product
(0)