Line Filter, 500VAC, 30A, 3 Phase, for 2094-AC05-M01-S/M

Item #: 69423
Cat #: 2090-XXLF-X330B
UPC: 820919028519
Sign In or Register to view pricing and more.
Documents & Guides
Line Filter, Kinetix, 500 Volt AC, 30 Amp, 3 Phase, For 2094-AC05-M01-S, 2094-AC09-M02-S, 2094-BC01-MP5-S/M, 2094-BC01-M01-S/M, 2094-BC02-M02-S/M

Overview

Line Filter, Kinetix, 500 Volt AC, 30 Amp, 3 Phase, For 2094-AC05-M01-S, 2094-AC09-M02-S, 2094-BC01-MP5-S/M, 2094-BC01-M01-S/M, 2094-BC02-M02-S/M
Securely connect your servo motors and actuators with Allen-Bradley® Bulletin 2090 Kinetix® cables. Designed to work in your most challenging motion applications, these cables allow you to simplify your design while minimizing maintenance time. Catalog item 2090-XXLF-X330B from Rockwell Automation® is a Kinetix 6200/6500 line filter.Allen-Bradley and Kinetix are trademarks of Rockwell Automation, Inc.
Also known as: 820919028519, 2090-XXLF-X330B

Specifications

Phase: 3
Volts AC: 500
Amps: 30
Type: Line Filter
Phase: 3
Amps: 30
Volts AC: 500
Type: Line Filter

Customer Reviews

No reviews for this product
(0)