AC Line Filter, 480VAC 3PH, 80A, for 2198-P141/P208 Drive

Item #: 889665
Cat #: 2198-DB80-F
UPC: 887172759260
Sign In or Register to view pricing and more.
Documents & Guides
AC Line Filter, 480 Volt AC 3-Phase, 80 Amp, for 2198-P141/P208 Drive

Overview

AC Line Filter, 480 Volt AC 3-Phase, 80 Amp, for 2198-P141/P208 Drive
Minimize your machine footprint and simplify system wiring with Kinetix® 5500 servo drives. These Allen-Bradley® Bulletin 2198 drives connect to and operate with CompactLogix™ 5370 controllers and supports integrated motion on Ethernet / IP. Catalog item 2198-DB80-F from Rockwell Automation® is a Kinetix 5500 accessory. It is a 80 A, three-phase EMC line filter.Allen-Bradley, CompactLogix, and Kinetix are trademarks of Rockwell Automation, Inc.
Also known as: 887172759260, 2198-DB80-F

Specifications

Volts AC: 480
Amps: 80
Type: AC Line Filter
Volts AC: 480
Type: AC Line Filter
Amps: 80

Customer Reviews

No reviews for this product
(0)